Shop All Stem Casters
Zoro Select
Stem Caster, Load Rating 275 lb.
Mfr # P18S-UP125K-ST8-TB
Zoro # G3323855
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 80 mm
- Mounting Height 6 1/16 in
- Load Rating 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P18S-UP125K-ST8-TB
- Zoro # G3323855
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 80 mm |
Mounting Height | 6 1/16 in |
Stem Length | 20 mm |
Thread Size | M12 |
Wheel Dia. | 125 mm |
Stem Dia. | 12 mm |
Caster Thread Size | M12 |
Overall Height | 155 mm |
Caster Stem Size | 15/32 in x 63/64 in |
Swivel Radius | 103.5 mm |
Description
Twin-Wheel Threaded Stem Caster, Swivel Caster with Total Lock, 275 lb Load Rating, 0 to 299 lb, 4 15/16 in Wheel Dia., 3 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/16 in Mounting Height, Precision Ball, 15/32 in x 63/64 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 30' Winch Strap with Flat Hook, 330FH (330FH)
- ZORO SELECT Wheel Chock, Heavy-Duty Steel, Yellow (22XW76)
- ZORO SELECT Rigid Plate Caster, 3 in Dia., 250 lb. (2G047)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 6 in W, Nylon, Yellow (EET2-906-6)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb. (32J972)
- ZORO SELECT Swivel Stem Castr, Polyurthan, 5 in, 300 lb (20TM37)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-TB-AM)
- ZORO SELECT Swivel Stem Castr, Rubbr, 2 in., 75 lb., Blk (20TM49)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J894)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 1100 lb. (WMS-60S)
- ZORO SELECT Stem Caster, 275 lb. Load, Black Wheel (P12S-PB040D-SG2)
- Zoro Select Stem Casters