Shop All Stem Casters
Zoro Select
Stem Caster, Load Rating 220 lb., 5-1/8" H
Mfr # P18S-UP100K-ST8
Zoro # G5780514
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 70 mm
- Mounting Height 5 1/16 in
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P18S-UP100K-ST8
- Zoro # G5780514
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 70 mm |
Mounting Height | 5 1/16 in |
Stem Length | 25 mm |
Thread Size | M12 |
Caster Thread Size | M12 |
Stem Dia. | 12 mm |
Overall Height | 130 mm |
Wheel Dia. | 100 mm |
Caster Stem Size | 15/32 in x 63/64 in |
Swivel Radius | 79 mm |
Description
Twin-Wheel Threaded Stem Caster, Swivel Caster, 220 lb Load Rating, 0 to 299 lb, 3 15/16 in Wheel Dia., 2 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 1/16 in Mounting Height, Precision Ball, 15/32 in x 63/64 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, ENHDHR (EN33424)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 40 x 48" (PDSEH40486PH2FL)
- GPS - GENERIC PARTS SERVICE Bushing For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 272015100)
- ZORO SELECT Swivel Stem Caster, Nyln, 4 in., 220 lb. (43450440418600000000)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (DCRR04052S-S30)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 300 lb. (P17S-RP050K-SG1-001)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J819)
- ZORO SELECT Stem Caster, Light-Duty, 125 lb., PU (416P17)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33007)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-MRN-4-TLB-2-112)
- Zoro Select Casters