Shop All Stem Casters
Zoro Select
Stem Caster, Load Rating 200 lb., 4-1/8" H
Mfr # P12S-PRP030B-SG1-WB-EL
Zoro # G1626099
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4 1/8 in
- Load Rating 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P12S-PRP030B-SG1-WB-EL
- Zoro # G1626099
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4 1/8 in |
Stem Length | 1-7/16 in |
Stem Dia. | 7/16 in |
Overall Height | 4-1/8 in |
Wheel Dia. | 3 in |
Caster Stem Size | 7/16 in x 1-7/16 in |
Swivel Radius | 2-13/16 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster with Brake, 200 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 1/8 in Mounting Height, Precision Ball, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Alum, Swivel, M12 (GDR-80-S-NYN)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 2450 lb. (R-FM-63EGB)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in, 165 lb, SS (LRXA-TPA 75G-FI)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- ZORO SELECT Twin Wheel Swivel Caster, Nylon, 110 lb, PK4 (64329)
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (43510)
- ZORO SELECT Stem Caster, 75 lb. Load, Black Wheel (P3S-UN50G-H-WB)
- ZORO SELECT Gate Cstr, Rubr, 3in, 125lb, 3/16in Plt Thck (F1RN03052S001)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (P12S-R050D-SG1)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J814)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- Zoro Select Stem Casters