Shop All Stem Casters
Zoro Select
Stem Caster, Load Rating 120 lb.
Mfr # P5S-R030G-SG5
Zoro # G3323959
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 3 1/2 in
- Load Rating 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P5S-R030G-SG5
- Zoro # G3323959
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3 1/2 in |
Stem Length | 7/8 in |
Overall Height | 3-1/2 in |
Wheel Dia. | 3 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 7/8 in |
Swivel Radius | 2-5/16 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Safety Cage, Steel, Top, Gray Powder Coat (7MC C1)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 45" H x 30" W (MPASST5)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461300BLA)
- TIMBER TUFF Timber Tuff TMW-14 16 in. Lifting & Skidding Tongs (TMW-14)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J850)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J852)
- ZORO SELECT Swivel Stem Caster Brake, Rubber 5", 280 lb., Black (1ZTJ2)
- ZORO SELECT Stem Caster, 190 lb. Ld, 27/32" Stem Dia. (P14SX-RP040K-SG7-AM)
- ZORO SELECT Stem Caster, 275 lb. Load, Black Wheel (P12S-PB040D-SG2)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S514-SRS-58212-4)
- Zoro Select Stem Casters