Shop All Stem Casters
Zoro Select
Stem Caster, Light-Duty, Threaded, 100 lb.
Mfr # 416P14
Zoro # G5555921
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 3 11/16 in
- Load Rating 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 416P14
- Zoro # G5555921
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 3 11/16 in |
Stem Length | 4 25/32 in |
Thread Size | 5/16"-18 |
Wheel Dia. | 3 in |
Stem Dia. | 5/16 in |
Overall Height | 3 11/16 in |
Caster Stem Size | 5/16"-18 x 4-25/32 in |
Description
Extended-Stem Threaded Stem Caster for Ladders, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Polyolefin Wheel/Tread Material, 3 11/16 in Mounting Height, Plain, 5/16 In.-18 x 4-25/32 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Tie Down Rubber Epdm 14In (FH64087)
- ZORO SELECT Walk Ramp, Apron End, 2800lb, 28-3/4Inx6ft (1FC73)
- TARPS NOW Industrial Curtain Track - 8' Length (TRACK-K8)
- VESTIL Multi Purpose Tilting Drum Dolly (DRUM-QUAD-H-TLT)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in., 210 lb (32J853)
- ZORO SELECT Scaffold Caster, Polyurthan, 8 in., 1800 lb (SJE 200 NT0E B21)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX25)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J848)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 3 in., 210 lb. (20TM55)
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-M1215-2-PLB-2)
- Zoro Select Casters