Shop All Stem Casters
Zoro Select
Stem Caster, Light-Duty, 90 lb.
Mfr # 416P15
Zoro # G5551170
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type No Stem/Plate Included
- Tread Shape Standard
- Wheel Width 2 in
- Load Rating 90 lb
- Load Rating Range 0 to 299 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 416P15
- Zoro # G5551170
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 in |
Stem Length | Uses Various Stem Sizes |
Overall Height | 2 9/16 in |
Stem Dia. | Uses Various Stem Sizes |
Wheel Dia. | 2 3/8 in |
Description
Stem Caster, Swivel Caster, 90 lb Load Rating, 0 to 299 lb, 2 3/8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, No Stem/Plate Included, Black Nylon Frame Finish, No Non-Marking, 2 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 3/8" Bore - 800 lbs Capacity (SCC-PHS615-38)
- ZORO SELECT Dock/Body Bumper, 8x3-1/2x5-1/2 In, Rubber (22NT81)
- KOCH TWINE SISAL 1PLY 2250ft (5460109)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S20)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (P17S-RP050K-SG7-001)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb., Thread Size: 1/2"-13 (32J882)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (DCIB03141S-S32)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (P12S-PB050D-ST12)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in., 300 lb. (32J933)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J986)
- Zoro Select Casters