Shop All Stem Casters
Zoro Select
Stem Caster, Light-Duty, 75 lb., Nylon, PK5
Mfr # 416P18
Zoro # G9661244
product price: $7.69
/pk 5, $1.54/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Twin Wheel
- Wheel Width 2 1/8 in
- Mounting Height 2 1/2 in
- Load Rating 375 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 416P18
- Zoro # G9661244
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 1/8 in |
Mounting Height | 2 1/2 in |
Stem Length | 7/8 in |
Wheel Dia. | 2 3/16 in |
Stem Dia. | 7/16 in |
Overall Height | 2 1/2 in |
Caster Stem Size | 7/16 in x 7/8 in |
Description
Friction-Ring Stem Caster Kit, Swivel Caster, 375 lb Load Rating, 300 to 999 lb, 2 3/16 in Wheel Dia., 2 1/8 in Wheel Width, Nylon Wheel/Tread Material, 2 1/2 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 3/4 cu. yd. 600 lb. Tilt Truck (FG101100BLA)
- MAGLINER Convertible Hand Truck, 51" Platform L (GMK81UAC)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 6 in., 600 lb. (2LY28)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 4 in, 800 lb. (1NWN3)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S20)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 4 in, 150 lb (20TM46)
- ZORO SELECT Scaffold Caster, Rubber, 6 in., 500 lb. (5VP46)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG1)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J851)
- ZORO SELECT Stem Caster, 175 lb. Load Rating, Swivel (P7S-SRP030K-SG5-TB)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber 10mm Threaded Stem Caster SCC (SCC-TS03S310-NPRB-BC-M1015)
- Zoro Select Casters