Shop All Stem Casters
Zoro Select
Stem Caster, Light-Duty, 75 lb.
Mfr # 416P12
Zoro # G5588751
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 3 1/6 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 416P12
- Zoro # G5588751
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 3 1/6 in |
Stem Length | 7/8 in |
Stem Dia. | 7/16 in |
Overall Height | 3 1/16 in |
Wheel Dia. | 2 1/2 in |
Caster Stem Size | 7/16 in x 7/8 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 1/6 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL TUFLEX 15 ft. Endless Round Sling, 5300 lbs. (EN60X15)
- KINEDYNE Grab Hook, Yellow, 3/8 in. Trade Size (10038GHGRA)
- STANLEY 16' x 1.5 in Ratchet Strap, 3300 lb, 2PK (S1007)
- DAYTON Wire Rope Thimble, 7/16 In, Steel, PK25 (2VKL4)
- ZORO SELECT Stem Caster, 100 lbs Load Rating, Zinc Plated (400K80)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H19)
- ZORO SELECT Stem Caster, Load Rating 220 lb., 5-1/8" H (P18S-UP100K-ST8)
- ZORO SELECT Swivel Stem Caster w/Brake, 4 in., 170 lb. (32J927)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 3 in, 350 lb (26Y502)
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (43510)
- FLASH FURNITURE Transparent Polyurethane Rollerblade Wheels, PK 5 (BL-LB-C-800-GG)
- Zoro Select Casters