Shop All Stem Casters
Zoro Select
Stem Caster, Light-Duty, 5-3/4" Overall H
Mfr # P18S-UP125K-ST8-TB-001
Zoro # G0232169
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 80 mm
- Mounting Height 6 1/16 in
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P18S-UP125K-ST8-TB-001
- Zoro # G0232169
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 80 mm |
Mounting Height | 6 1/16 in |
Stem Length | 20 mm |
Thread Size | M12 |
Caster Thread Size | M12 |
Stem Dia. | 12 mm |
Overall Height | 155 mm |
Wheel Dia. | 125 mm |
Caster Stem Size | M12-25 x 25/32 in |
Swivel Radius | 103.5 mm |
Description
Twin-Wheel Threaded Stem Caster, Swivel Caster with Total Lock, 220 lb Load Rating, 0 to 299 lb, 4 15/16 in Wheel Dia., 3 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/16 in Mounting Height, Precision Ball, M12-25 x 25/32 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 250 ft., 800 lb., Hot Galvanized (5411165)
- ZORO SELECT Fork Extensions, Yellow, 4 x 72 In, Pk2 (2KFG8)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF15)
- TANIS Metal Back Strip Brush, 72 In L, 3 In Trim (MB760672)
- ZORO SELECT Twin Whel Swivel Caster, Nyln, 5 in., 297 lb. (3.55044040170001)
- ZORO SELECT Stem Caster, Light-Duty, 125 lb., PU (416P17)
- ZORO SELECT Stem Caster, 240 lb. Ld, 13/16" Stem Dia. (P14S-RP060K-SX3-TB)
- ZORO SELECT Stem Caster, Load Rating 175 lb. (P12S-R050B-SX2-TB)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-SG5)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Wheel Color: Black (32J883)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-PPUB-MRN-78)
- Zoro Select Stem Casters