Shop All Stem Casters
Zoro Select
Stem Caster, Light-Duty, 4-3/4" Overall H
Mfr # P18S-N100K-ST8-WB-001
Zoro # G0232263
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 70 mm
- Mounting Height 5 1/8 in
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P18S-N100K-ST8-WB-001
- Zoro # G0232263
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 70 mm |
Mounting Height | 5 1/8 in |
Stem Length | 25 mm |
Thread Size | M12 |
Stem Dia. | 12 mm |
Wheel Dia. | 100 mm |
Caster Thread Size | M12 |
Overall Height | 130 mm |
Caster Stem Size | M12-25 x 25/32 in |
Swivel Radius | 79 mm |
Description
Twin-Wheel Threaded Stem Caster, Swivel Caster with Brake, 220 lb Load Rating, 0 to 299 lb, 3 15/16 in Wheel Dia., 2 3/4 in Wheel Width, Nylon Wheel/Tread Material, 5 1/8 in Mounting Height, Precision Ball, M12-25 x 25/32 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Block and Tackle, 2200 lb. Max Load (RK10-430NC)
- BIL-JAX Shoring Post - Heavy Duty - 6'11" - 11'4" H (0051-083)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450500BLA)
- KINEDYNE Logistic Ratchet Strap, 16ft x 2In, 1000lb (641601GRA)
- ZORO SELECT Stem Caster, Threaded, 2" Wheel Dia. (429H24)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33507)
- ZORO SELECT Stem Caster, 190 lb. Ld, 27/32" Stem Dia. (P14S-RP040K-SG7)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P5S-R040G-ST76)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (20TM13)
- ZORO SELECT Swivel Stem Caster w/Totl Lk, 5 in, 300 lb (P17S-RP050K-ST1-TB-001)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 8 (CCC-CASTER-SAND-SET-OF-8)
- Zoro Select Stem Casters