Shop All Stem Casters
Zoro Select
Stem Caster, Friction Ring, 3" Wheel Dia.
Mfr # 429H07
Zoro # G6594012
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 3 3/4 in
- Load Rating 165 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 429H07
- Zoro # G6594012
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 3 3/4 in |
Stem Length | 1 3/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 3 in |
Height | 3-3/4" |
Width | 1-1/4" (Wheel) |
Overall Height | 3 3/4 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 3 3/4 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Cnvrtbl Hnd Trck, 750 lb., 51 x 21" (TPAUA4)
- TRACTEL Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 30 ft Lift, TU28 (01609902430K)
- VESTIL Blue Rug Dolly Fully Pneumatic Wheels 500 lb Capacity 61 x 26 x 20 (CARPET-45)
- VESTIL Lift Master Fork Truck Boom (LM-EBNT-4-24)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb., Stem Length: 1 in (32J866)
- ZORO SELECT Stem Caster, Light-Med. Duty, 500 lb. (416P08)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 75 lb. (416P11)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb (26Y503)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-SG5-SB)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- BACKYARD PRO Swivel Stem Caster for PL2030 Outdoor Pellet Grill (554PLCASTER30)
- Zoro Select Casters