Shop All Stem Casters
Zoro Select
Stem Caster, Friction Ring, 2" Wheel Dia.
Mfr # 429H23
Zoro # G4571633
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Tread Shape Standard
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429H23
- Zoro # G4571633
- Country of Origin China
- Category Stem Casters
Dimensions
Mounting Height | 2 1/2 in |
Overall Height | 2 1/2 in |
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Stem Length | 7/8 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 7/8 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 1/2 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON 2 Button Pendant, for Harrington (ES1615S003)
- ZORO SELECT Anchor Ring, Surface, PK12 (4HXF1)
- COSCO 3 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11-408PBLD1)
- DAYTON Folding Chair Kit, Steel, Red, 13-1/2 in W (6B474)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 125 lb, Blk (20TM42)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Wheel Color: Black (32J883)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J867)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (20TM33)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J823)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (31107)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Swivel Caster, Red Ductile Iron Wheel (CB-10SCDS63)
- Zoro Select Stem Casters