Shop All Stem Casters
Zoro Select
Stem Caster, 75 lb. Load, Black Wheel
Mfr # P3S-UN50G-H-WB
Zoro # G3316986
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Hollow Kingpin
- Tread Shape Standard
- Wheel Width 50 mm
- Mounting Height 2 1/2 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3S-UN50G-H-WB
- Zoro # G3316986
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 50 mm |
Mounting Height | 2 1/2 in |
Wheel Dia. | 50 mm |
Overall Height | 65 mm |
Bolt Hole Dia. | 7/16 in |
Mounting Bolt Dia. | 7/16 in |
Swivel Radius | 3 in |
Description
General Purpose Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Nylon Frame Finish, 0 to 299 lb Load Rating Range, 75 lb Load Rating, 2 Number of Wheels, Plain, 2 1/2 in Mounting Height, 1 15/16 in Wheel Dia., 1 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, Not Rated, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In (AH403236CF)
- BIL-JAX Caster - Polyurethane - #6 - 8" (0026-962)
- GENIE General Purpose Manual Material Lift, 800 lb Load Capacity, Hand Winch Lift Control (SLA-15 STR)
- BLACK & DECKER 12' x 1 in Ratchet Straps, 1500 lb, 4PK (BDX1006)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (P12S-PB040D-SG1-001)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Wheel Color: Black (32J883)
- ZORO SELECT Stem Caster, 7/16" Stem Dia., 325 lb. Ld (P12S-R040D-SG1-WB)
- ZORO SELECT Stem Caster, 120 lb. Ld Rating, Gray Wheel (P5S-UP030G-ST1)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 4 in, 150 lb (20TM46)
- ZORO SELECT Gate Caster, 3-15/16" Wheel dia., Black (LPFE-ALEV 100K-FA)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H12)
- Zoro Select Stem Casters