Shop All Stem Casters
Zoro Select
Stem Caster, 325 lb. Load, Gray Wheel
Mfr # P20S-UP050K-ST1
Zoro # G6617219
original price:
$8.85
5% off
new price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5 7/8 in
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P20S-UP050K-ST1
- Zoro # G6617219
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5 7/8 in |
Stem Length | 1-1/2 in |
Thread Size | 1/2"-13 |
Caster Thread Size | 1/2"-13 |
Overall Height | 5-7/8 in |
Width | 1/2" (Wheel) |
Stem Dia. | 1/2 in |
Wheel Dia. | 5 in |
Height | 5-7/8" |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
Threaded Stem Caster for Shopping Carts, Swivel Caster, 220 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 7/8 in Mounting Height, Precision Ball, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S3514-PPUB-BLK-2-TLB-2)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCR500C-20)
- OASIS MACHINERY Short 5 Roller Conveyor Table (T2235)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J870)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S21)
- ZORO SELECT Stem Caster, Threaded, 2-1/2" Wheel Dia. (429H08)
- ZORO SELECT Stem Caster, 240 lb. Ld, 27/32" Stem Dia. (P14S-RP060K-SG7-TB)
- ZORO SELECT Hooded Twin Wheel Swivel Caster, Polyurethane (202XG02041S001)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J895)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-M815-4)
- Zoro Select Stem Casters