Shop All Stem Casters
Zoro Select
Stem Caster, 325 lb. Load, Gray Wheel
Mfr # P12S-UP050D-SG7
Zoro # G6873723
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 1/16 in
- Load Rating 325 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-UP050D-SG7
- Zoro # G6873723
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 6 1/16 in |
Stem Length | 2-1/8 in |
Caster Thread Size | M8 |
Stem Dia. | 27/32 in |
Overall Height | 6-1/16 in |
Wheel Dia. | 5 in |
Caster Stem Size | 7/8 in x 2-1/8 in |
Swivel Radius | 4 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 325 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/16 in Mounting Height, Delrin, 7/8 in x 2-1/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Heavy-Duty Steel, Yellow (22XW76)
- BULLDOG WINCH 2 gallon Air Tank (42004)
- BULLDOG WINCH Roller Fairlead, Truck 12.5 to 15k Alpha (20237)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (11F90EG15B22)
- ZORO SELECT Swivel Stem Caster, Rubber, 6 in., 280 lb. (32J978)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 3 in, 210 lb (20TM47)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J901)
- ZORO SELECT Stem Caster, Load Rating 275 lb. (P18S-UP125K-ST8)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (P12S-PB040D-SG1-001)
- ZORO SELECT Stem Caster, Light-Duty, 75 lb., Nylon, PK5 (416P18)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32607)
- Zoro Select Stem Casters