Shop All Stem Casters
Zoro Select
Stem Caster, 325 lb. Load, Black Wheel
Mfr # P12R-R040D-Q4
Zoro # G3316916
original price:
$8.69
10% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5 in
- Load Rating 240 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12R-R040D-Q4
- Zoro # G3316916
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5 in |
Stem Length | 2 in |
Wheel Dia. | 4 in |
Overall Height | 5 in |
Stem Dia. | 0.865 in |
Caster Stem Size | 7/8 in x 2 in |
Description
Bolt-In Stem Caster with Square Stem, Rigid Caster, 240 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 in Mounting Height, Delrin, 7/8 in x 2 in Caster Stem Size, Square, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL BULK BAG LIFTER OPEN CENTER 4K CAP (BBL-OC-4)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X6.5" GRAY (BOL-36-6.5-GYSG)
- DAYTON Winch Cable, GS, 3/16 In. x 25 ft. (1DLJ3)
- EXTREME MAX Extreme Max 5600.3224 "The Devil's Hair" Synthetic ATV / UTV Winch Rope - Lime Green (5600.3224)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A789)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J823)
- ZORO SELECT Swivel Stem Castr, Rubbr, 2 in., 75 lb., Blk (20TM49)
- ZORO SELECT Stem Caster, 240 lb. Ld, 13/16" Stem Dia. (P14S-RP060K-SX3-TB)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32607)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J872)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-RED-112-2-TLB-2)
- Zoro Select Casters