Shop All Stem Casters
Zoro Select
Stem Caster, 300 lb. Load, Gray Wheel
Mfr # P12S-UP030D-ST12
Zoro # G6880601
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4 1/8 in
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-UP030D-ST12
- Zoro # G6880601
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4 1/8 in |
Stem Length | 3/4 in |
Thread Size | 1/2"-13 |
Overall Height | 4-1/8 in |
Stem Dia. | 1/2 in |
Wheel Dia. | 3 in |
Caster Thread Size | 1/2"-13 |
Caster Stem Size | 1/2"-13 x 3/4 in |
Swivel Radius | 2-13/16 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 1/8 in Mounting Height, Delrin, 1/2 In.-13 x 3/4 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearings (S-52K-4MB)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (U30)
- HARRINGTON Manual Chain Hoist, 6000 lb., 10 ft. Lift (G-NTH030-10)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS620-PHRHT-TLB)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H10)
- ZORO SELECT Stem Caster, 300 lb. Load Rating, Swivel (P12S-UP050B-Q)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K81)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 90 lb. (429H14)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 120 lb. Ld (P5S-R030G-ST4-SB)
- ZORO SELECT Leveling Caster, Nylon, 1-3/4 in., 220 lb. (WMSPIN-40S)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20507ZN-VPR01(CG))
- Zoro Select Casters