Shop All Stem Casters
Zoro Select
Stem Caster, 242 lb. Load Rating, Swivel
Mfr # LWK-TPA 126KF-11-ER52
Zoro # G6266957
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter
- Tread Shape Standard
- Wheel Width 32 mm
- Mounting Height 6 7/16 in
- Load Rating 240 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LWK-TPA 126KF-11-ER52
- Zoro # G6266957
- Country of Origin Germany
- Category Stem Casters
Dimensions
Wheel Width | 32 mm |
Mounting Height | 6 7/16 in |
Stem Length | 2 35/64 in |
Stem Dia. | 1/2 in |
Wheel Dia. | 125 mm |
Overall Height | 160 mm |
Caster Thread Size | M8 |
Caster Stem Size | 1/2"-13 x 2-35/64 in |
Swivel Radius | 102.5 mm |
Mounting Bolt Dia. | M12 |
Description
Maintenance-Free High-Performance Expanding Stem Caster, Swivel Caster, 240 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 6 7/16 in Mounting Height, Precision Ball, 1/2 In.-13 x 2-35/64 in Caster Stem Size, Expanding Adapter 3/4 in and expands to 1 in, Glass Filled Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, Wire Rope, 3/8 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (SH400)
- ZORO SELECT Stem Caster, Load Rating 95 lb., 3-1/16" H (P5S-R025G-SG1-SB)
- WARN Portable Electric Winch, HP, 24VDC (885005)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity (2613R2642A3E24B4W5C1P3)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J819)
- ZORO SELECT Stem Caster, 300 lb. Load Rating, Swivel (P12S-UP050B-Q)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb, Core Color: Black (32J888)
- ZORO SELECT Friction-Ring Stem Caster Kit, PK5 (416P19)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 300 lb. (P17S-RP050K-SG1-001)
- CC APEX Swivel Stem Caster, Expanding Adapter, 4", Caster Core Material: Aluminum (CDP-Z-79)
- Zoro Select Casters