Shop All Stem Casters
Zoro Select
Stem Caster, 240 lb. Ld, 13/16" Stem Dia.
Mfr # P14SX-RP060K-SX3-AM
Zoro # G2146805
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expandable Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 7 7/16 in
- Load Rating 240 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P14SX-RP060K-SX3-AM
- Zoro # G2146805
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 7 7/16 in |
Stem Length | 2-1/2 in |
Thread Size | 1/2"-13 |
Caster Thread Size | 1/2"-13 |
Wheel Dia. | 6 in |
Stem Dia. | 1 in - 1-1/8 in |
Overall Height | 7-5/16 in |
Caster Stem Size | 1/2"-13 x 2-1/4 in |
Swivel Radius | 4-5/8 in |
Description
Antimicrobial Corrosion- & Debris-Resistant Expanding Stem Caster, Swivel Caster, 240 lb Load Rating, 0 to 299 lb, 6 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 7 7/16 in Mounting Height, Precision Ball, 1/2 In.-13 x 2-1/4 in Caster Stem Size, Expanding Adapter, Stainless Steel Caster Frame Material, Polished Chrome Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 8x2 Swvl Fork, Ovation; 8x2 Rubber|Steel Wheel, Black; Roller (34CS820RS23B-03)
- CAMPBELL CHAIN & FITTINGS 5/8" Cam-Alloy® S-Hook, Bright (5611005)
- PEERLESS CHAIN 3/8 V10 EYE FOUNDRY HK, UPC, 8477400 (8477400)
- ORION ROPEWORKS Rope, 1" dia., 600 ft. L, All Purpose (570320-W2O-00600-05474)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H12)
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (P5S-RP020G-ST1)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (5VN80)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 ", 280 lb. (1ZTJ1)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S21)
- ZORO SELECT Stem Caster, Load Rating 325 lb. (P12S-PRP050B-ST1-WB-EL)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 Inch Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLUE-PLB-121315-4)
- Zoro Select Stem Casters