Shop All Stem Casters
Zoro Select
Stem Caster, 220 lb. Ld Rating, Gray Wheel
Mfr # P18S-UP100K-ST8-TB
Zoro # G1617470
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 70 mm
- Mounting Height 5 1/8 in
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P18S-UP100K-ST8-TB
- Zoro # G1617470
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 70 mm |
Mounting Height | 5 1/8 in |
Stem Length | 25 mm |
Thread Size | M12 |
Wheel Dia. | 100 mm |
Stem Dia. | 12 mm |
Overall Height | 130 mm |
Caster Thread Size | M12 |
Caster Stem Size | 15/32 in x 63/64 in |
Swivel Radius | 79 mm |
Description
Twin-Wheel Threaded Stem Caster, Swivel Caster with Total Lock, 220 lb Load Rating, 0 to 299 lb, 3 15/16 in Wheel Dia., 2 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 1/8 in Mounting Height, Precision Ball, 15/32 in x 63/64 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 2200 lb Cap, 15 In OAL (CL2200)
- DAYTON Wire Rope Clip, U-Bolt, 1 In, Maleable Iron (2VKK2)
- GARDENERS BLUE RIBBON Natural Jute Twine, 200 ft. (T029B)
- INDUSCO Manila Rope, Block, 4", Triple Wood, w/Hook (16900126)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 150 lb (32J803)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S13)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in, 275 lb, Gry (20TM24)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J892)
- ZORO SELECT Dual Wheel Swivel Caster, 150 lb, 1-1/2 In, PP (155-2XPP-22)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 125 lb, Blk (20TM42)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S414-TPRB-TLB-78-2-S-2)
- Zoro Select Casters