Shop All Stem Casters
Zoro Select
Stem Caster, 220 lb. Ld, 13/16" Stem Dia.
Mfr # P14SX-RP050K-SX3-TB-AM
Zoro # G2146778
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expandable Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 7/16 in
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P14SX-RP050K-SX3-TB-AM
- Zoro # G2146778
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 6 7/16 in |
Stem Length | 2-1/2 in |
Thread Size | 1/2"-13 |
Overall Height | 6-5/16 in |
Stem Dia. | 1 in - 1-1/8 in |
Wheel Dia. | 5 in |
Caster Thread Size | 1/2"-13 |
Caster Stem Size | 1/2"-13 x 2-1/4 in |
Swivel Radius | 4-1/4 in |
Description
Antimicrobial Corrosion- & Debris-Resistant Expanding Stem Caster, Swivel Caster with Total Lock, 220 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 6 7/16 in Mounting Height, Precision Ball, 1/2 In.-13 x 2-1/4 in Caster Stem Size, Expanding Adapter, Stainless Steel Caster Frame Material, Polished Chrome Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Yamaha Grizzly 550/700 Mount (100610)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1 x 18 In (04179 9)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 36" (HFMS-36)
- MARASTAR Flat Free Wheel, Polyurethane, 150 lb, Gray (33101)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (20TM14)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (F1RR04052S001)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K83)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 90 lb. Ld (P5S-R020G-ST4-SB)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb., Stem Dia.: 3/8 in (32J862)
- ZORO SELECT Swivel Stem Caster, PolyU, 3-1/2 in, 250 lb (32J830)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-MRN-58212)
- Zoro Select Stem Casters