Shop All Stem Casters
Zoro Select
Stem Caster, 2-1/2" Wheel Dia., 90 lb.
Mfr # 429H14
Zoro # G5601981
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type No Stem/Plate Included
- Tread Shape Standard
- Wheel Width 2 1/16 in
- Load Rating 90 lb
- Load Rating Range 0 to 299 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429H14
- Zoro # G5601981
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 1/16 in |
Stem Length | Uses Various Stem Sizes |
Stem Dia. | Uses Various Stem Sizes |
Wheel Dia. | 2 1/2 in |
Overall Height | 2 7/16 in |
Description
Stem Caster, Swivel Caster, 90 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 2 1/16 in Wheel Width, Polyurethane Wheel/Tread Material, No Stem/Plate Included, Yes Non-Marking, 2 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Nylon, Yellow (EN2801NX12)
- LOUISVILLE Two-Person Stage, 20 ft. L, 20 In. W (P22020)
- LIFT-ALL Roundsling, Endless, 20 ft L, 2600 lb Cap (EN30X20)
- SAFETY STEP Safety Step XLA-09C-G Adjustable Folding Safety Step - 16" x 24" (XLA-09C-G)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (20TM33)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (32J965)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 300 lb. (P17S-RP050K-SG1-001)
- ZORO SELECT Stem Caster, Threaded, 3-1/2" Wheel Dia. (P12S-PRP035D-ST12)
- ZORO SELECT Scaffold Caster, Polyurthan, 5 in., 1320 lb (SJE 125 NT0E B21)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S20)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PHSHT-121315)
- Zoro Select Casters