Shop All Stem Casters
Zoro Select
Stem Caster, 2-1/2" Wheel Dia., 75 lb.
Mfr # 429H17
Zoro # G4571590
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Tread Shape Standard
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 429H17
- Zoro # G4571590
- Country of Origin China
- Category Stem Casters
Dimensions
Mounting Height | 3 3/32 in |
Overall Height | 3 1/16 in |
Wheel Dia. | 2 1/2 in |
Wheel Width | 7/8 in |
Stem Length | 1 3/8 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 3/32 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Swivel Wire Hook for 2" webbing (WH800)
- ANCRA CARGO Single Line 1- Ton Pro Series Cable Puller (96121)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF4-902-4)
- CHASE Swinging Door, 8 x 6 ft, Medium Brown, PR (7296RDMBR)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 140 lb. (F1RN04041S001)
- ZORO SELECT Stem Caster, Load Rating 200 lb., 4-1/8" H (P12S-PRP030B-SG1-WB-EL)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K81)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (DCRR05052S-S13)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Tread Shape: Standard (32J877)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P12S-UP050D-SG7)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S510-TPRS-71678)
- Zoro Select Stem Casters