Shop All Stem Casters
Zoro Select
Stem Caster, 190 lb. Ld, 13/16" Stem Dia.
Mfr # P14SX-RP040K-SX3-TB-AM
Zoro # G2146769
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expandable Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5 7/16 in
- Load Rating 190 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P14SX-RP040K-SX3-TB-AM
- Zoro # G2146769
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5 7/16 in |
Stem Length | 2-1/2 in |
Thread Size | 1/2"-13 |
Stem Dia. | 1 in - 1-1/8 in |
Overall Height | 5-5/16 in |
Caster Thread Size | 1/2"-13 |
Wheel Dia. | 4 in |
Caster Stem Size | 1/2"-13 x 2-1/4 in |
Swivel Radius | 3-9/16 in |
Description
Antimicrobial Corrosion- & Debris-Resistant Expanding Stem Caster, Swivel Caster with Total Lock, 190 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 5 7/16 in Mounting Height, Precision Ball, 1/2 In.-13 x 2-1/4 in Caster Stem Size, Expanding Adapter, Stainless Steel Caster Frame Material, Polished Chrome Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Cap (MHNOB8082G)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2616)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A3E24B4W5C1P6)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- ZORO SELECT Scaffold Caster, Polyurthan, 5 in., 1320 lb (SJE 125 NT0E B21)
- ZORO SELECT Swivel Stem Caster, PolyU, 3-1/2 in, 250 lb (P12S-RP035D-SG2-001)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-ST5-TB)
- ZORO SELECT Friction-Ring Stem Caster (400K79)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb., Stem Length: 1 in (32J866)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in., 210 lb (32J853)
- NEXEL Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity (500592)
- Zoro Select Casters