Shop All Stem Casters
Zoro Select
Stem Caster, 190 lb. Ld, 13/16" Stem Dia.
Mfr # P14S-RP040K-SX3
Zoro # G2146708
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expandable Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5 7/16 in
- Load Rating 190 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P14S-RP040K-SX3
- Zoro # G2146708
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5 7/16 in |
Stem Length | 2-1/2 in |
Thread Size | 1/2"-13 |
Overall Height | 5-5/16 in |
Stem Dia. | 1 in - 1-1/8 in |
Wheel Dia. | 4 in |
Caster Thread Size | 1/2"-13 |
Caster Stem Size | 1/2"-13 x 2-1/4 in |
Swivel Radius | 3-9/16 in |
Description
Quiet-Roll Expanding Stem Caster, Swivel Caster, 190 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 5 7/16 in Mounting Height, Precision Ball, 1/2 In.-13 x 2-1/4 in Caster Stem Size, Expanding Adapter, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC FAIRLEAD 1.0 GUNMETAL (100650)
- ZORO SELECT Fiber Glass/Polypropylene Enclosed Service Cart, 3 Shelves, 400 lb (35KT30)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T110X4)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in, 350 lb. (32J984)
- ZORO SELECT Swivel Stem Caster, Polyurethane, 3 in., 135 lb. (20TM19)
- ZORO SELECT Swivel Stem Cstr, Polyol, 3-1/2 in, 250 lb. (32J815)
- ZORO SELECT Stem Caster, Load Rating 275 lb. (P18S-UP125K-ST8)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R050D-SR2-TB)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S514-SPUS-381615-2-S-2)
- Zoro Select Stem Casters