Shop All Stem Casters
Zoro Select
Stem Caster, 190 lb. Ld, 13/16" Stem Dia.
Mfr # P14S-RP040K-SX3-TB
Zoro # G2146787
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expandable Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5 7/16 in
- Load Rating 190 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P14S-RP040K-SX3-TB
- Zoro # G2146787
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5 7/16 in |
Stem Length | 2-1/2 in |
Thread Size | 1/2"-13 |
Overall Height | 5-5/16 in |
Stem Dia. | 1 in - 1-1/8 in |
Wheel Dia. | 4 in |
Caster Thread Size | 1/2"-13 |
Caster Stem Size | 1/2"-13 x 2-1/4 in |
Swivel Radius | 3-9/16 in |
Description
Quiet-Roll Expanding Stem Caster, Swivel Caster with Total Lock, 190 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 5 7/16 in Mounting Height, Precision Ball, 1/2 In.-13 x 2-1/4 in Caster Stem Size, Expanding Adapter, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Sisal Twine, 2 Ply, 1460'L, 360 Lbs. Tensile Strength, Natural (TWS146)
- AZTEC LIFTING HARDWARE Turnbuckle Jaw End 1/2 For 6 TB RH SS304 (RHJ126-S)
- HARRINGTON Festoon Hanger, 3/8 ft.L (ES1527003)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13-T - (MB410 Competitive) (26-1104)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 250 lb. (49H627)
- ZORO SELECT Stem Caster, Light-Duty, 4-3/4" Overall H (P18S-N100K-ST8-WB-001)
- ZORO SELECT Stem Caster, 125 lb. Load, Black Wheel (P5S-R030G-ST76)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (P12S-PB040D-SG1-001)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P12S-UP050D-SG7)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A787)
- SERVICE CASTER Cambro 41076 Swivel Caster Replacement Set - BC340KD Utility Cart - SCC (CAM-SCC-GR05S510-TPRS-716138-4)
- Zoro Select Casters