Shop All Stem Casters
Zoro Select
Stem Caster, 175 lb. Load Rating, Swivel
Mfr # P7S-SRP030K-SG5-TB
Zoro # G5573869
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Crowned
- Wheel Width 1 in
- Mounting Height 4 1/8 in
- Load Rating 175 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P7S-SRP030K-SG5-TB
- Zoro # G5573869
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 1/8 in |
Stem Length | 7/8 in |
Caster Thread Size | M8 |
Wheel Dia. | 3 in |
Overall Height | 4 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 7/8 in |
Swivel Radius | 2-3/4 in |
Description
Quiet-Roll Friction-Ring Stem Caster, Swivel Caster with Total Lock, 175 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Neoprene Wheel/Tread Material, 4 1/8 in Mounting Height, Precision Ball, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1250 lb (16PM06228SFBA)
- CRAFTSMAN 10 Cu. Ft. Poly Cart (CMX-GZ-BF-71-24489)
- ZORO SELECT Corner Protector, 21 In H, PK2 (1720)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 3 in, 350 lb (26Y502)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (32J903)
- ZORO SELECT Stem Caster, Light-Duty, 75 lb. (416P12)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 140 lb (32J801)
- ZORO SELECT Swivl Stem Caster, Poly, 5 in., 300 lb., Gry (20TM29)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 125 lb, Blk (20TM42)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SG1-CF)
- Zoro Select Stem Casters