Shop All Stem Casters
Zoro Select
Stem Caster, 175 lb. Ld, 3/8" Stem Dia.
Mfr # P7S-SRP030K-ST3
Zoro # G5552099
original price:
$19.99
5% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Crowned
- Wheel Width 1 in
- Mounting Height 4 1/8 in
- Load Rating 175 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P7S-SRP030K-ST3
- Zoro # G5552099
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 1/8 in |
Stem Length | 1 in |
Thread Size | 3/8"-16 |
Overall Height | 4 in |
Wheel Dia. | 3 in |
Caster Thread Size | 3/8"-16 |
Stem Dia. | 3/8 in |
Caster Stem Size | 3/8"-16 x 1 in |
Swivel Radius | 2-3/4 in |
Description
Single-Wheel Threaded Stem Caster, Swivel Caster, 175 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Neoprene Wheel/Tread Material, 4 1/8 in Mounting Height, Precision Ball, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Foot Pump Scissor Cart, 1500 lb. Cap, 48"W, 40"L (CART-40-15-M)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E30B4C1P6)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- KEEPER KEEPER Rubber Tarp Straps (6219)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 75 lb. (416P11)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 100 lb. (416P14)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb., Gry (20TM25)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-AM)
- ZORO SELECT Stem Caster, 190 lb. Ld, 27/32" Stem Dia. (P14SX-RP040K-SG7-AM)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Tread Shape: Standard (32J877)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG5)
- Zoro Select Casters