Shop All Stem Casters
Zoro Select
Stem Caster, 175 lb. Ld, 3/8" Stem Dia.
Mfr # P7S-SRP030K-ST3-TB
Zoro # G5557942
original price:
$29.09
18% off
new price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Crowned
- Wheel Width 1 in
- Mounting Height 4 1/8 in
- Load Rating 175 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P7S-SRP030K-ST3-TB
- Zoro # G5557942
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 1/8 in |
Stem Length | 1 in |
Thread Size | 3/8"-16 |
Overall Height | 4 in |
Wheel Dia. | 3 in |
Stem Dia. | 3/8 in |
Caster Thread Size | 3/8"-16 |
Caster Stem Size | 3/8"-16 x 1 in |
Swivel Radius | 2-3/4 in |
Description
Single-Wheel Threaded Stem Caster, Swivel Caster with Total Lock, 175 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Neoprene Wheel/Tread Material, 4 1/8 in Mounting Height, Precision Ball, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT7)
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 100ft L (AGUH12100)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 13,200 lb. (EN150X6)
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S10)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (DCRR05052S-S13)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- ZORO SELECT Friction-Ring Stem Caster Kit, PK5 (416P19)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K84)
- ZORO SELECT Stem Caster, 325 lb. Load, Black Wheel (P12R-R040D-Q4)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-BLK-112)
- Zoro Select Casters