Shop All Stem Casters
Zoro Select
Stem Caster, 165 lb. Load Rating, Swivel
Mfr # P17S-RP030K-SG5
Zoro # G1610863
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4 7/8 in
- Load Rating 165 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P17S-RP030K-SG5
- Zoro # G1610863
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4 7/8 in |
Stem Length | 7/8 in |
Wheel Dia. | 3 in |
Stem Dia. | 7/16 in |
Overall Height | 4-7/8 in |
Caster Stem Size | 7/16 in x 7/8 in |
Swivel Radius | 3-1/16 in |
Description
Maintenance-Free High-Performance Friction-Ring Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 4 7/8 in Mounting Height, Precision Ball, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Glass Filled Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/4In, Forged Steel (4DV42)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 6ft. L (SFERSST1-06)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J893)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 1750 lb. (W-820-LP-3/4)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG1-SB)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H21)
- ZORO SELECT Stem Caster, Load Rating 300 lb., 5" H (P12S-PRP040B-ST1-WB-EL)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A789)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J828)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-BLK-112-2-S-2)
- Zoro Select Casters