Shop All Stem Casters
Zoro Select
Stem Caster, 165 lb. Load Rating, Swivel
Mfr # P17S-RP030K-SG1
Zoro # G1610942
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4 7/8 in
- Load Rating 165 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P17S-RP030K-SG1
- Zoro # G1610942
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4 7/8 in |
Stem Length | 1-7/16 in |
Overall Height | 4-7/8 in |
Wheel Dia. | 3 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-7/16 in |
Swivel Radius | 3-1/16 in |
Description
Maintenance-Free High-Performance Friction-Ring Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 4 7/8 in Mounting Height, Precision Ball, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Glass Filled Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pivot, 2200 lb.Load Cap. (8502349)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214XSU)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 6,000 lb Max Load, Painted (6I-3T3)
- US CARGO CONTROL 5/32" Wire Rope Clip Stainless Steel Type 304 (PCWRC532SS304)
- ZORO SELECT Stem Caster, Friction Ring, 2" Wheel Dia. (429H18)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in, 350 lb. (32J984)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb, Standards: ICWM (26Y504)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P20S-UP050K-ST1)
- ZORO SELECT Swivel Stem Castr, Rubbr, 5 in, 200 lb, Blk (20TM35)
- ZORO SELECT Stem Caster, Load Rating 300 lb., 5" H (P12S-PRP040B-ST1-WB-EL)
- SERVICE CASTER Assure Parts 190CW223125S Replacement Caster (ASS-SCC-TS20S414-POS-121310)
- Zoro Select Casters