Shop All Stem Casters
Zoro Select
Stem Caster, 165 lb. Ld, 27/32" Stem Dia.
Mfr # P14S-RP030K-SG7
Zoro # G1625843
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4 7/16 in
- Load Rating 165 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P14S-RP030K-SG7
- Zoro # G1625843
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4 7/16 in |
Stem Length | 2-1/8 in |
Overall Height | 4-5/16 in |
Wheel Dia. | 3 in |
Stem Dia. | 0.843 in |
Caster Stem Size | 27/32 in x 2-1/8 in |
Swivel Radius | 2-15/16 in |
Description
Quiet-Roll Friction-Ring Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 4 7/16 in Mounting Height, Precision Ball, 27/32 in x 2-1/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 10x6x38 In., Rubber (26W583)
- COFFING HOISTS Coffing Transformer (JL821431)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-2448-2-95)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-63PH)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J819)
- ZORO SELECT Single-Wheel Threaded Stem Caster, 5 (P17S-RP050K-ST85)
- ZORO SELECT Stem Caster, 165 lb. Ld, 13/16" Stem Dia. (P14S-RP030K-SX3-TB)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J872)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-SG5)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (20TM33)
- SERVICE CASTER 3 Inch Hooded Neoprene Rubber 3/8 Inch Threaded Stem Casters with Brakes, 5PK (SCC-TS03S310-NPRB-BC-B-381615-5)
- Zoro Select Stem Casters