Shop All Stem Casters
Zoro Select
Stem Caster, 165 lb. Ld, 13/16" Stem Dia.
Mfr # P14S-RP030K-SX3-TB
Zoro # G2146656
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expandable Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4 7/16 in
- Load Rating 165 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P14S-RP030K-SX3-TB
- Zoro # G2146656
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4 7/16 in |
Stem Length | 2-1/2 in |
Thread Size | 1/2"-13 |
Overall Height | 4-5/16 in |
Stem Dia. | 1 in - 1-1/8 in |
Wheel Dia. | 3 in |
Caster Thread Size | 1/2"-13 |
Caster Stem Size | 1/2"-13 x 2-1/4 in |
Swivel Radius | 2-15/16 in |
Description
Quiet-Roll Expanding Stem Caster, Swivel Caster with Total Lock, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 4 7/16 in Mounting Height, Precision Ball, 1/2 In.-13 x 2-1/4 in Caster Stem Size, Expanding Adapter, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J879)
- WERNER 10 ft. Straight Ladder, Aluminum, 10 Steps, 375 lb Load Capacity (510-1)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Yellow, 36 In. L (G12-YYW-PMA-3UNN)
- ZORO SELECT Tilt Truck, Heavy-Duty, 1-1/8 cu. yd, White (1.1CU-HD WHITE)
- ZORO SELECT Stem Caster, Light-Duty, 4-3/4" Overall H (P18S-N100K-ST8-WB-001)
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 300 lb., Gray (20TM28)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (20TM13)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32607)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (34TA55)
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 350 lb., Gray (20TM27)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-6ST-PLY-PS4)
- Zoro Select Stem Casters