Shop All Stem Casters
Zoro Select
Stem Caster, 150 lb. Load, Black Wheel
Mfr # P5S-R040G-ST76
Zoro # G3316907
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 4 7/8 in
- Load Rating 130 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P5S-R040G-ST76
- Zoro # G3316907
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 4 7/8 in |
Stem Length | 1-1/2 in |
Thread Size | 7/16"-14 |
Wheel Dia. | 4 in |
Overall Height | 4-7/8 in |
Caster Thread Size | 7/16"-14 |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16"-14 x 1-1/2 in |
Swivel Radius | 3-5/16 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 130 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 7/8 in Mounting Height, Plain, 7/16 In.-14 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER TIE-DOWN/RTCH 1.25"" X16' (47203)
- LIFT-ALL Wire Mesh Sling, L 14 ft., VLL 12000 lb. (10T110X14)
- ROYAL BASKET TRUCKS Elevated Poly Truck, 6 Bushel, 600 lb, Blk (G06-BKX-EPA-3UNN)
- RUBBERMAID COMMERCIAL Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lbs (FG9T6600BLA)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J878)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (32J964)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J889)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J986)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (DCIB03141S-S32)
- ZORO SELECT Hooded Twin Wheel Swivel Caster, Polyurethane (202XG02041S001)
- BK RESOURCES 5 in Stem Caster Set (5SBR-9ST-PH-4)
- Zoro Select Stem Casters