Shop All Stem Casters
Zoro Select
Stem Caster, 150 lb. Load, Black Wheel
Mfr # P12S-R050D-SR2-TB
Zoro # G3316959
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Round Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 1/16 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-R050D-SR2-TB
- Zoro # G3316959
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 6 1/16 in |
Stem Length | 2-1/2 in |
Overall Height | 6-1/16 in |
Wheel Dia. | 5 in |
Stem Dia. | 1 in |
Caster Stem Size | 1 in x 2-1/2 in |
Swivel Radius | 4 in |
Description
Total-Locking Bolt-In Stem Caster with Round Stems for Scaffolding, Swivel Caster with Total Lock, 150 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/16 in Mounting Height, Delrin, 1 in x 2-1/2 in Caster Stem Size, Round, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Silver (EE2802TFX16)
- PEERLESS Pulley Block, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-03-56-)
- ZORO SELECT Chain Sling, 5 ft. L, DOG Sling Type (200001548)
- ASHLAND CONVEYOR Roller Bracket, For 5/16 In Hex Axle (L BRKT 5/16H 1.63)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J981)
- ZORO SELECT Swivel Caster (MH5CHV401G)
- ZORO SELECT Swivel Stem Cstr, Polyol, 3-1/2 in, 250 lb. (32J824)
- ZORO SELECT Scaffold Caster, Rubber, 6 in., 500 lb. (5VP46)
- ZORO SELECT Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK4 (19YX30)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 160 lb, Thread Size: 3/8"-16 (32J807)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S414-PPUB-M1215)
- Zoro Select Casters