Shop All Stem Casters
Zoro Select
Stem Caster, 150 lb. Load, Black Wheel
Mfr # P12S-R050D-SG7
Zoro # G6878361
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 1/16 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-R050D-SG7
- Zoro # G6878361
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 6 1/16 in |
Stem Length | 2-1/8 in |
Wheel Dia. | 5 in |
Stem Dia. | 0.843 in |
Caster Thread Size | M8 |
Overall Height | 6-1/16 in |
Caster Stem Size | 7/8 in x 2-1/8 in |
Swivel Radius | 4 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/16 in Mounting Height, Delrin, 7/8 in x 2-1/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, Galvanize Steel (BBS24GBK)
- ZORO SELECT Jack Chain, Single, SS, Sz 16, 10 Lb, 100 Ft (2ZDG8)
- DAYTON Round Sling, Endless, 12 ft., 13,200 lb. (2MJP4)
- CM Latch Kit (45664)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S10G)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J935)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-ST5-CF)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J820)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (20TM13)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb., Stem Length: 1 in (32J866)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-381615-4)
- Zoro Select Casters