Shop All Stem Casters
Zoro Select
Stem Caster, 150 lb. Load, Black Wheel
Mfr # P12S-R040D-SG1
Zoro # G6883508
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-R040D-SG1
- Zoro # G6883508
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5 in |
Stem Length | 1-7/16 in |
Wheel Dia. | 4 in |
Stem Dia. | 7/16 in |
Caster Thread Size | M8 |
Overall Height | 5 in |
Caster Stem Size | 7/16 in x 1-7/16 in |
Swivel Radius | 3-1/4 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 in Mounting Height, Delrin, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Ld Rating, Roller (P21S-PRP050R-14-WK)
- EQUIPTO OSHA Stairway, 36"W, W/9 Stairs (1736S09)
- DUSTLESS TECHNOLOGIES Vacuum Drum Cart, Fits Model H0901 (H0942)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Push Trolley, 460V, Yellow (EQP003SD-15)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P20S-UP050K-ST1)
- ZORO SELECT Swivel Caster (MH5CHV401G)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K83)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G004)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J993)
- ZORO SELECT Swivel Stem Castr, Polyolfin, 3 in, 125 lb. (20TM43)
- CASTERHQ 5"x1-1/4" UNIVERSAL LAUNDRY CART CASTER (CB-ULCC514)
- Zoro Select Casters