Shop All Stem Casters
Zoro Select
Stem Caster, 130 lb. Load, Black Wheel
Mfr # P5S-PB040G-ST76
Zoro # G3316864
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 4 7/8 in
- Load Rating 130 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P5S-PB040G-ST76
- Zoro # G3316864
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 4 7/8 in |
Stem Length | 1-1/2 in |
Thread Size | 7/16"-14 |
Overall Height | 4-7/8 in |
Wheel Dia. | 4 in |
Stem Dia. | 7/16 in |
Caster Thread Size | 7/16"-14 |
Caster Stem Size | 7/16"-14 x 1-1/2 in |
Swivel Radius | 3-5/16 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 130 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 7/8 in Mounting Height, Plain, 7/16 In.-14 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Flex Wire Magnet, 900WF (SES900WF)
- US CARGO CONTROL 2" x 50' Blue Winch Strap with Flat Hook (250FH-B)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-15)
- BAUER LADDER Streamline Base Plates (does NOT include leveling leg) (LL-QC-3)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb. (32J856)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J820)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 3 in., 210 lb. (20TM55)
- ZORO SELECT Twin Wheel Swivel Caster, Nylon, 110 lb, PK5 (64330)
- ZORO SELECT Swvel Stem Caster w/Brak, Rubbr, 3 in, 200 lb (5GPL8)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (DCRR03052S-S30)
- SERVICE CASTER 2.25 Inch Windsor Antique Soft Tread Ball Caster – Grip Neck Stem-SCC, 4PK (SCC-GN01S214-DCR-WA-4)
- Zoro Select Stem Casters