Shop All Stem Casters
Zoro Select
Stem Caster, 125 lb. Load, Black Wheel
Mfr # P5S-R030G-ST76
Zoro # G3316873
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 3 1/2 in
- Load Rating 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P5S-R030G-ST76
- Zoro # G3316873
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3 1/2 in |
Stem Length | 1-1/2 in |
Thread Size | 7/16"-14 |
Stem Dia. | 7/16 in |
Wheel Dia. | 3 in |
Caster Thread Size | 7/16"-14 |
Overall Height | 3-1/2 in |
Caster Stem Size | 7/16"-14 x 1-1/2 in |
Swivel Radius | 2-5/16 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 7/16 In.-14 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 1.1 in. Hook Opening (19959)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 10 ft. (CF015-10)
- VESTIL Air-Powered Fork Truck Jack, 44K, 48" (AIR-J)
- DAYTON Chain, 1/0 Size, 10 ft., 415 lb. (1DKG8)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J983)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb, Blk (20TM48)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J889)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 3 in, 210 lb (20TM47)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SGN1-CF)
- RICHELIEU HARDWARE Soft Tread Dual-Wheel Furniture Caster, Swivel Without Brake, with Friction Grip Stem, Black (F24810)
- Zoro Select Stem Casters