Shop All Stem Casters
Zoro Select
Stem Caster, 125 lb. Load, 7/16" Stem Dia.
Mfr # 413X06
Zoro # G5634050
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 3 5/8 in
- Load Rating 125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 413X06
- Zoro # G5634050
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 3 5/8 in |
Stem Length | 1 3/8 in |
Stem Dia. | 7/16 in |
Overall Height | 3 5/8 in |
Wheel Dia. | 3 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 3 5/8 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H8 V5.4/1.3 460/60)
- METALLIC LADDER Aluminum Bottom Section 6 Foot (WC-6B-P)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-15)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG446600BLA)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J986)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K84)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb., Stem Length: 1 in (32J866)
- ZORO SELECT Twin Wheel Swivel Caster Brak, Nyln, 4 in. (3.45024090072001)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J894)
- Zoro Select Casters