Shop All Stem Casters
Zoro Select
Stem Caster, 120 lb. Load, Gray Wheel
Mfr # P5S-UP030G-ST3
Zoro # G3323733
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 3 1/2 in
- Load Rating 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P5S-UP030G-ST3
- Zoro # G3323733
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3 1/2 in |
Stem Length | 1 in |
Thread Size | 3/8"-16 |
Overall Height | 3-1/2 in |
Stem Dia. | 3/8 in |
Wheel Dia. | 3 in |
Caster Thread Size | 3/8"-16 |
Caster Stem Size | 3/8"-16 x 1 in |
Swivel Radius | 2-5/16 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SFW430)
- CROSBY Wire Rope Clip, U-Bolt, 3/4in (1010195)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP005S-10)
- VESTIL Aluminum Econo Dockplate, 3/8, 3.6K, 36x24 (E-3624)
- ZORO SELECT Scaffold Caster, Rubber, 8 in., 500 lb. (5VP47)
- ZORO SELECT Swivel Stem Cstr w/Totl Lock, 5 in, 260 lb (P14S-RP050K-SX3-TB)
- ZORO SELECT Stem Caster, 220 lb. Ld, 13/16" Stem Dia. (P14SX-RP050K-SX3-AM)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (32J816)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Standards: ANSI/ICWM (32J988)
- ZORO SELECT Stem Caster, Load Rating 120 lb. (P5S-R030G-SG5)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-RED-112)
- Zoro Select Stem Casters