Shop All Stem Casters
Zoro Select
Stem Caster, 120 lb. Load, Gray Wheel
Mfr # P5S-UP030G-SG1
Zoro # G6876803
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 3 1/2 in
- Load Rating 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P5S-UP030G-SG1
- Zoro # G6876803
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3 1/2 in |
Stem Length | 1-7/16 in |
Caster Thread Size | M8 |
Overall Height | 3-1/2 in |
Wheel Dia. | 3 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-7/16 in |
Swivel Radius | 2-5/16 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster, 52 6X2 Poly-Tech (S-526-NF)
- DAYTON Chain, 4/0 Size, 10 ft., 600 lb. (1DKH5)
- ASHLAND CONVEYOR Ashland Threaded 1/4-20 Stud Ball Transfer 1in Dia. Carbon Steel Ball 75 Lb (14038)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- ZORO SELECT Stem Caster, 300 lb. Load, Gray Wheel (P12S-UP030D-ST12)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J822)
- ZORO SELECT 2 in. Wheel Diameter Light-Duty Stem Caster Wheel (429H13)
- ZORO SELECT Stem Caster, Swivel, 2" Wheel Dia., Black (442R53)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (2G001)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J999)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (32J826)
- Zoro Select Stem Casters