Shop All Stem Casters
Zoro Select
Stem Caster, 100 lbs Load Rating, Zinc Plated
Mfr # 400K80
Zoro # G4570303
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 3 23/32 in
- Load Rating 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400K80
- Zoro # G4570303
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 3 23/32 in |
Stem Length | 4 49/64 in |
Thread Size | 5/16"-18 |
Wheel Dia. | 3 in |
Caster Thread Size | 5/16-18 |
Overall Height | 3 23/32 in |
Stem Dia. | 5/16 in |
Caster Stem Size | 5/16"-18 x 4-49/64 in |
Description
Extended-Stem Threaded Stem Caster for Ladders, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 23/32 in Mounting Height, Plain, 5/16 In.-18 x 4-49/64 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring, D108 (D108)
- C.E. SMITH OUTBOARD MOTOR DOLLY, 250 LB CAPACITY, HOLDS UP TO 50 HP MOTOR, 20 in. - 25 in. SHAFT (27580)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 5300 lb. (EE60X4)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J848)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (F1RR04052S-S20)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R050D-SR2-TB)
- ZORO SELECT Stem Caster, 220 lb. Ld Rating, Gray Wheel (P18S-UP100K-ST8-TB)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S20)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 175 lb. (1G009)
- SERVICE CASTER 3 Inch Semi Steel Swivel 3/8 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-SSS-TLB-381615-4)
- Zoro Select Casters