Shop All Stem Casters
Zoro Select
Stem Caster, 100 lb. Load, Black Wheel
Mfr # P3S-NB60G-SG5
Zoro # G3316889
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 60 mm
- Mounting Height 2 3/4 in
- Load Rating 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3S-NB60G-SG5
- Zoro # G3316889
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 60 mm |
Mounting Height | 2 3/4 in |
Stem Length | 7/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 60 mm |
Overall Height | 71 mm |
Caster Stem Size | 7/16 in x 7/8 in |
Swivel Radius | 3-15/16 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 2 3/8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Blue (TDT-100-LD-BLUE)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Rigid (400K55)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-SSS-TLB-TP3-4)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb (26Y503)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (34TA55)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J999)
- ZORO SELECT Dual Wheel Swivel Caster, 150 lb, 1-1/2 In, PP (155-2XPP-22)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- ZORO SELECT Twin Wheel Swivel Caster Brake, Nylon, 5 in, 297 lb (3.550240401720010805)
- ZORO SELECT Dual Wheel Swivel Caster, Brake, 150 lb, 1-1/2 In. (155-2XPP-40-WB)
- Zoro Select Casters