Shop All Traffic Barricades
Zoro Select
STEELCADE BARRICADE TYPE II ELIMINATOR
Mfr # 97-03-003-01
Zoro # G1407056
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Height 46 in
- Width 24 in
- Standards MASH, MUTCD, NCHRP-350
- Fillable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 97-03-003-01
- Zoro # G1407056
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 46 in |
Width | 24 in |
Overall Height | 46 in |
Overall Length | 24 in |
Width x Height | 24 in x 46 in |
Barricade Height | 46 in |
Top Panel Height | 12 in |
Barricade Width | 24 in |
Bottom Panel Height | 8 in |
Details
Item | STEELCADE BARRICADE TYPE II ELIMINATOR |
Color | Orange/White |
Standards | MASH, MUTCD, NCHRP-350 |
Fillable | No |
Empty Weight | 13 lb |
Interlocking | No |
Style | Leg Frame |
Type | Type II |
Barricade Color | Orange/White |
Reflective Grade | Engineer |
Accepts Light | Yes |
Frame Material | Steel |
Reflective Stripe Color | Orange/White |
Panel Material | Plastic |
Accepts Weight Cartridge | Yes |
Description
STEELCADE BARRICADE TYPE II ELIMINATOR, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 13 lb, Type Type II, Reflective Grade Engineer, Barricade Color Orange/White, Fillable No, Overall Height 46 in, Overall Length 24 in, Interlocking No, Frame Material Steel, Panel Material Plastic, Standards MASH, MUTCD, NCHRP-350, Bottom Panel Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Black Boot, ST, USA Bullrun, 6", Sz10.5D, PR (15569)
- JUSTRITE Bench Can, 1 Gal., Steel, Yellow (10385)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 10 (PAN3P/2080AZ532-10)
- IMPACTO Shoulder Support, Black, XL (TS23050)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Black Base (6FHC3)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-ST)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW3M64)
- ZORO SELECT Traffic Cone, 28In, Orange (6FHC0)
- ZORO SELECT Sign Hanging Bracket, Steel, 1 1/6 in H, 5 1/4 in L, 2 2/5 in W, Black Wrinkle (22NY04)
- ZORO SELECT Traffic Barrel, White/Orange (03-755)
- PLASTICADE Traffic Drum, 4-6", DG (456-HD-T-34)
- Zoro Select Traffic Barricades