Shop All Traffic Barricades
Zoro Select
STEELCADE BARRICADE TYPE II 8/8 HI
Mfr # 97-03-002-01
Zoro # G1218808
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Height 47 in
- Width 24 in
- Interlocking No
- Empty Weight 13 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 97-03-002-01
- Zoro # G1218808
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 47 in |
Width | 24 in |
Overall Height | 47 in |
Overall Length | 24 in |
Width x Height | 24 in x 47 in |
Top Panel Height | 8 in |
Barricade Height | 47 in |
Bottom Panel Height | 8 in |
Barricade Width | 24 in |
Details
Item | STEELCADE BARRICADE TYPE II 8/8 HI |
Color | Orange/White |
Interlocking | No |
Empty Weight | 13 lb |
Fillable | No |
Standards | MASH, MUTCD, NCHRP-350 |
Style | Leg Frame |
Type | Type II |
Reflective Grade | High-Intensity Prismatic |
Frame Material | Steel |
Panel Material | Plastic |
Accepts Weight Cartridge | Yes |
Accepts Light | Yes |
Reflective Stripe Color | Orange/White |
Barricade Color | Orange/White |
Description
STEELCADE BARRICADE TYPE II 8/8 HI, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 13 lb, Type Type II, Reflective Grade High-Intensity Prismatic, Barricade Color Orange/White, Fillable No, Overall Height 47 in, Overall Length 24 in, Interlocking No, Frame Material Steel, Panel Material Plastic, Standards MASH, MUTCD, NCHRP-350, Bottom Panel Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- SHOWA ESD Glove, 1 PR (AC800XL-09)
- BRADY Blank Tag, 5 x 2-1/2 In, Wht, PK25 (102016)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2409-OBEG)
- ZORO SELECT Delineator Base, Rubber, 1 in H, 15 in L, 17 in W, Black (03-730)
- ZORO SELECT Asphalt Mounting Kit, Rubber, Steel, Gray (CS-AK-4)
- ZORO SELECT Traffic Barrel, White/Orange, 9 lb. (03-780-4HI)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Blue/white (29NH34)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ6)
- PLASTICS R UNIQUE Parking Block, Standard, 6 ft., Blue, Spikes (S6PBBLTRUE-SPIKES)
- Zoro Select Traffic Barricades