Shop All Traffic Barricades
Zoro Select
STEELCADE BARRICADE TYPE II 12/8 HI
Mfr # 97-03-003-02
Zoro # G1218911
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Height 46 in
- Width 24 in
- Interlocking No
- Standards MASH, MUTCD, NCHRP-350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 97-03-003-02
- Zoro # G1218911
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 46 in |
Width | 24 in |
Overall Height | 46 in |
Overall Length | 24 in |
Top Panel Height | 12 in |
Bottom Panel Height | 8 in |
Width x Height | 24 in x 46 in |
Barricade Width | 24 in |
Barricade Height | 46 in |
Details
Item | STEELCADE BARRICADE TYPE II 12/8 HI |
Color | Orange/White |
Interlocking | No |
Standards | MASH, MUTCD, NCHRP-350 |
Fillable | No |
Empty Weight | 13 lb |
Style | Leg Frame |
Type | Type II |
Reflective Stripe Color | Orange/White |
Barricade Color | Orange/White |
Frame Material | Steel |
Accepts Light | Yes |
Reflective Grade | High-Intensity Prismatic |
Accepts Weight Cartridge | Yes |
Panel Material | Plastic |
Description
STEELCADE BARRICADE TYPE II 12/8 HI, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 13 lb, Type Type II, Reflective Grade High-Intensity Prismatic, Barricade Color Orange/White, Fillable No, Overall Height 46 in, Overall Length 24 in, Interlocking No, Frame Material Steel, Panel Material Plastic, Standards MASH, MUTCD, NCHRP-350, Bottom Panel Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger Sign-Fuel Storage No Smoking-10in x 14in OSHA Sign, 10" L, 14" H, DS-Fuel Storage No Smoking (DS-Fuel Storage No Smoking)
- TAPCO Steel Sign Post (054-00010)
- HEXARMOR Work Gloves, Rig Lizard, Size 2XL, PR (2021X-XXL (11))
- MASTER LOCK Lockout Station, Filled, 20 Padlocks (1484BP1106)
- ZORO SELECT Barricade Beam, Polyethylene, 8 in H, 1 in L, 4 ft W, Orange (8T3B0411L)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002)
- ZORO SELECT Barricade Beam, Polypropylene w/Engineer-Grade Sheeting, 8 in H, 72 in L, 2 in W, Orange (97-01-028-02G)
- ZORO SELECT Channelizer Cone Base, Recycled rubber, 2 1/2 in H, 17 in L, 20 in W, Black (03-770-6)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- ZORO SELECT Traffic Cone Holder, Steel, 22 in H, 6 3/4 in W, Gray (1EKW2)
- ZORO SELECT Delineator Post, 42 In. H (03-747OT)
- Zoro Select Traffic Safety