Shop All Nut Assortments
Zoro Select
Steel Zinc Plated Finish High Crown Acorn Nut Assortment, 21 pc.
Mfr # CT103
Zoro # G3422097
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Sizes 13
- Fastener Finish Zinc Plated
- Product Type Acorn Nut
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CT103
- Zoro # G3422097
- Country of Origin United States
- Category Nut Assortments
Dimensions
Number of Sizes | 13 |
Details
Item | Acorn Nut Assortment |
Material | Steel |
Fastener Finish | Zinc Plated |
Product Type | Acorn Nut |
Finish | Zinc |
Number of Pieces | 21 |
System of Measurement | Inch |
Type | High Crown |
Washer Finish | Plain |
Nut Type | Acorn Cap Nut |
Nut Finish | Zinc Plated |
Number of Nuts | 21 |
Nut Material | Steel |
Material Type | Steel |
Washer Basic Material | Steel |
Description
Acorn Nut Assortment, Number of Nuts 21, Nut Finish Zinc Plated, Nut Material Steel, Nut Type Acorn Cap Nut, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Protruding Head, 3/16 in Dia., 1.118 in L, Aluminum Body, 100 PK (5RKF1)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07341)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.019.0150)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN120)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSSSGR)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pcs. (WWG6CJLVSMGR)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSZPGR)
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. (8145)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- ZORO SELECT Nut and Washer Assortment, 6 Sizes (CPS1NA98GR)
- ZORO SELECT Nut and Washer Assortment, 7 Sizes (CPS1NB14GR)
- Zoro Select Nut Assortments