Shop All Moisture Absorbents and Indicators
Zoro Select
Steel Wrap Woven Films, 600 ft Roll
Mfr # VSW00003
Zoro # G7704204
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Heat Activated No
- Roll Length 600 ft
- Roll Width 60 in
- Packaging Film Type Corrosion-Inhibiting VCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VSW00003
- Zoro # G7704204
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Roll Length | 600 ft |
Roll Width | 60 in |
Details
Item | Steel Wrap Woven Films |
Color | Gray |
Heat Activated | No |
Packaging Film Type | Corrosion-Inhibiting VCI |
Description
Steel Wrap Woven Films, Packaging Film Type Corrosion-Inhibiting VCI, Heat Activated No, Roll Width 60 in, Roll Length 600 ft, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Quick Loading Dispenser for BX Sealing T (DP-300-RD)
- TOY TIME Toy Time Assorted Color Gel Pen Set – 100 Count (724761YSW)
- SMEAD Folder, File, Toptab, Poly, Ast Pk (SMD10515)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, Yellow, PK100 (V9254095L-6-GRAI)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00004)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00010)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00002)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00012)
- ZORO SELECT Desiccant, Tyvek Pkt, 104 cu. ft., PK72 (20TL91)
- DESCO Desiccant Pak, Reusable, PK450 (13843)
- DAMPRID Damprid Hngbag Lvnvan 3Pk (FG83LVSB)
- Zoro Select Protective Packaging