Shop All Wall Shelving
Zoro Select
Steel Wire Wall Shelving, 18"D x 24"W x 34"H, Chrome
Mfr # 2HGD9
Zoro # G3269113
original price:
$74.96
10% off
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Ventilated
- Width 24"
- Depth 18"
- Height 34"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HGD9
- Zoro # G3269113
- UPC # 190735445471
- Country of Origin Multiple
- Category Wall Shelving
Dimensions
Width | 24" |
Depth | 18" |
Height | 34" |
Overall Height | 34 in |
Overall Width | 24 in |
Overall Depth | 18 in |
Usable Width | 24 in |
Usable Depth | 18 in |
Description
Wire Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Ventilated Shelf Style, 125 lb Load Capacity per Shelf, Number of Shelves 2, Usable Depth 18 in, Usable Width 24 in, Mounting Mechanism Post, Overall Depth 18 in, Overall Height 34 in, Overall Width 24 in, 250 lb Load Capacity, Steel, Adjustable, Gray, Chrome, NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Mobile Storage Box, Clear, 23.8" W, 15.8" H, 15 gal Volume Capacity (AVT34009)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB109YL)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 11 5/8 in L, Blue (QSB809BL)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 48"W x 34"H, Chrome (2HGE4)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 36"W x 14"H, Chrome (2HGD2)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 36"W x 34"H, Chrome (2HGE1)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 34"H, Chrome (2HGE6)
- ZORO SELECT Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver (2HFZ1)
- ZORO SELECT Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFX9)
- AMORE DESIGNS Amore Designs CL1216BK Wood Shelving Classique Black Shelf; 12 x 16 in. (CL1216BK)
- Zoro Select Wall Shelving